Shop All LED Light Bulbs
Elumigen
7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated
Mfr # RA19L0800C50-1B
Zoro # G504991900
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elumigen
- MFR # RA19L0800C50-1B
- Zoro # G504991900
- UPC # 850001485395
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.8 |
Length | 2.8 |
Height | 5.35 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 5000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 7.5 |
Lumens | 800 |
Housing Material | Polycarbonate |
Replaces | 60W |
Bulb Primary Application | Rough Service |
Rough Service | Yes |
For Enclosed Fixtures | Yes |
Standards | cETLus |
CRI | 80+ |
Light Color | White |
Bulb Operating Temp. Range | -40°F to 120°F |
Bulb Beam Angle | Omnidirectional |
Description
Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809B)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- TIKI Torch Table Gls Votive 4In (1117025)
- ILC Replacement for Philips 1950l/p25/ts replacement light bulb lamp (1950L/P25/TS PHILIPS)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- ELUMIGEN 50W, 6500 Lumens, LED 4' Vapor Tight Fixture, 4K, IK10, IP66, Wet-Rated, Dimmable (HE4W50L6500C40DU-P)
- ELUMIGEN 12W PAR30 Rough Service Lamp, 1000 Lumens, 120V, 2700K, 40°, 75W Equivalent (P30L1000C27W40-1B)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- SYLVANIA LED Bulb, General Purpose, E26 Lamp Base, Dimmable, Frosted (40724)
- Elumigen LED Light Bulbs