Shop All LED Light Bulbs
Elumigen
6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated
Mfr # RA19L0450C20-1B
Zoro # G604991893
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Color Temp. 2000K
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # RA19L0450C20-1B
- Zoro # G604991893
- UPC # 850001485357
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.35 |
Width | 2.8 |
Length | 2.8 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 2000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 6.5 |
Lumens | 450 |
Replaces | 40W |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Light Color | White |
Bulb Operating Temp. Range | -40°F to 120°F |
Housing Material | Polycarbonate |
Bulb Primary Application | Rough Service |
CRI | 80+ |
Rough Service | Yes |
Bulb Beam Angle | Omnidirectional |
Description
2000K CCT for Poultry Layer Applications. Shatter & Vibration Resistant A19 size Dimmable lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. 2000K CCT for Poultry Layer.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C50)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- Elumigen LED Light Bulbs