Shop All LED Luminaires
Elumigen
2'x4' Switchable 50-40-30W, 120V-277V Adjustable 3500K-4000K-5000K LED Panel; DLC Premium
Mfr # PBC24W50DMW-P
Zoro # G504923369
Sold in multiples of 4 for $427.96
Free Shipping & Returns
$427.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Light Color White
- Lighting Technology LED
- Rated Life 50,000
- Color Temperature 3500-4000-5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # PBC24W50DMW-P
- Zoro # G504923369
- Country of Origin China
- Category LED Luminaires
Dimensions
Width | 23.7 |
Length | 47.8 |
Height | 1.8 |
Details
Voltage | 120-277V |
Light Color | White |
Lighting Technology | LED |
Rated Life | 50,000 |
Color Temperature | 3500-4000-5000K |
Lumens | 125 lpw |
CRI | 80+ |
Standards | cETLus |
Watts | 50 |
Material | Polycarbonate |
Dimmable | Dimmable |
Description
Adjustable LED 2'x4' Panel offers three power settings and three-color temperature settings to help minimize inventory stocking. Panel supplied with pre-wired quick-connects for fast installation, T-grid clips and has a thin profile for uniform illumination. 0-10V Dimmable for 120-277V wiring. Wattages are 50-40-30W with adjustable 3500K-4000K-5000K color temperatures providing multiple options. Ideal for facilities, office, transportation venues, education, healthcare, hospitality and commercial properties. DLC Premium listed for utility rebates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- NUVO Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-347V, Wht (65/581)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- FEIT ELECTRIC LED FLT PNL LGT FTR 4""W (74204/CA)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- Elumigen LED Luminaires