Shop All LED Troffers
Elumigen
2'x2' 35W, 100V-277V, 4000K, DLC Standard, LED Troffer Kit
Mfr # TL22QW35AC40DW01-S
Zoro # G104923370
product price: $84.45
/ea
Sold in multiples of 2 for $168.90
Free Shipping & Returns
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120-277V
- Watts 35
- Dimmable Dimmable
- Lumens 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elumigen
- MFR # TL22QW35AC40DW01-S
- Zoro # G104923370
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 7.1 |
Width | 25.2 |
Length | 25.2 |
Details
Lighting Technology | LED |
Voltage | 120-277V |
Watts | 35 |
Dimmable | Dimmable |
Lumens | 4000 |
Color Temperature | 4000K |
CRI | 80+ |
Housing Material | Polycarbonate |
Standards | cULus |
Light Color | White |
Rated Life | 50,000 |
Description
Extremely lightweight 2x2 Troffer is the ideal replacement for fluorescent 2x2 or older high wattage/high glare 2x2 fixtures. Single, one-piece design provides minimal glare, cool white 4000K color temperature and is easy to install with pre-wired quick-connects. Lightweight design allows for faster install to finish at job sites. Fully dimmable 0-10V for 120-277V. DLC listed for utility rebates. Ideal for facilities, office, transportation venues, education, healthcare, hospitality and commercial properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- METALUX 27 W LED Flat Panel 2 ft. W X 2 ft. L (22GPT3040R)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- Elumigen LED Troffers