Shop All LED Light Bulbs
Elumigen
16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent
Mfr # P38L1500C40W40-1B
Zoro # G204991910
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # P38L1500C40W40-1B
- Zoro # G204991910
- UPC # 850001485593
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.92 |
Height | 6.97 |
Width | 4.92 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 4000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 16.5 |
Lumens | 1500 |
CRI | 80+ |
Housing Material | Polycarbonate |
For Enclosed Fixtures | Yes |
Replaces | 100W |
Bulb Operating Temp. Range | -40°F to 120°F |
Bulb Primary Application | Rough Service |
Bulb Beam Angle | 40 degree |
Light Color | White |
Standards | cETLus |
Rough Service | Yes |
Description
Shatter & Vibration Resistant Dimmable Par38 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT. 40° beam angle.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN LED, 7.25 W, A19, Medium Screw (E26) (RA19L0800C50)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C50)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ILB GOLD Led Bulb, Replacement For Philips 14684-5 (14684-5)
- Elumigen LED Light Bulbs