Shop All LED Light Bulbs
Elumigen
12W PAR30 Rough Service Lamp, 1000 Lumens, 120V, 2700K, 40°, 75W Equivalent
Mfr # P30L1000C27W40-1B
Zoro # G904991890
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # P30L1000C27W40-1B
- Zoro # G904991890
- UPC # 850004404386
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.18 |
Length | 3.82 |
Width | 3.82 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 2700K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 12 |
Lumens | 1000 |
Bulb Primary Application | Rough Service |
Standards | cETLus |
For Enclosed Fixtures | Yes |
Rough Service | Yes |
Bulb Operating Temp. Range | -40°F to 120°F |
Light Color | White |
Replaces | 75W |
Housing Material | Polycarbonate |
Bulb Beam Angle | 40 degree |
CRI | 80+ |
Description
Shatter & Vibration Resistant Dimmable Par30 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Soft White 2700K CCT. 40° beam angle.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C40)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN LED, 7.25 W, A19, Medium Screw (E26) (RA19L0800C50)
- ELUMIGEN 10.5W A19 Rough Service Lamp, 1100 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1100C40-1B)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- Elumigen LED Light Bulbs