Shop All LED Light Bulbs
Elumigen
12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated
Mfr # RA19L1600C40-1B
Zoro # G304991902
product price: $12.79
/ea
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Color Temp. 4000K
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elumigen
- MFR # RA19L1600C40-1B
- Zoro # G304991902
- UPC # 850001485425
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.35 |
Length | 2.8 |
Width | 2.8 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 4000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 12.5 |
Lumens | 1600 |
Bulb Beam Angle | Omnidirectional |
CRI | 80+ |
Rough Service | Yes |
Bulb Primary Application | Rough Service |
Replaces | 100W |
Standards | cETLus |
Light Color | White |
Bulb Operating Temp. Range | -40°F to 120°F |
Housing Material | Polycarbonate |
For Enclosed Fixtures | Yes |
Description
Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT A21 GU24 LED Light Bulb Soft White 100 Watt Equivalence (93102867)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F72T8/Cw (F72T8/CW)
- ELUMIGEN 12W PAR30 Rough Service Lamp, 1000 Lumens, 120V, 2700K, 40°, 75W Equivalent (P30L1000C27W40-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- ELUMIGEN 50W, 6500 Lumens, LED 4' Vapor Tight Fixture, 4K, IK10, IP66, Wet-Rated, Dimmable (HE4W50L6500C40DU-P)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN 2'x4' 36W, 100V-277V, 4000K, DLC Standard, LED Troffer Kit, 2PK (TL24QW36AC40DW01-S)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- Elumigen LED Light Bulbs