Shop All LED Light Bulbs
Elumigen
10.5W A19 Rough Service Lamp, 1100 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated
Mfr # RA19L1100C40-1B
Zoro # G704991892
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # RA19L1100C40-1B
- Zoro # G704991892
- UPC # 850001485401
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.8 |
Height | 5.35 |
Length | 2.8 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 4000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 10.5 |
Lumens | 1100 |
Standards | cETLus |
Light Color | White |
Bulb Beam Angle | Omnidirectional |
For Enclosed Fixtures | Yes |
CRI | 80+ |
Replaces | 75W |
Bulb Primary Application | Rough Service |
Bulb Operating Temp. Range | -40°F to 120°F |
Rough Service | Yes |
Housing Material | Polycarbonate |
Description
Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- ILC Replacement For SATCO S39879 (S39879)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C50)
- ELUMIGEN 2'x4' 36W, 100V-277V, 4000K, DLC Standard, LED Troffer Kit, 2PK (TL24QW36AC40DW01-S)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN LED, 7.25 W, A19, Medium Screw (E26) (RA19L0800C50)
- ELUMIGEN 12W PAR30 Rough Service Lamp, 1000 Lumens, 120V, 2700K, 40°, 75W Equivalent (P30L1000C27W40-1B)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- Elumigen LED Light Bulbs