Shop All Desks
Elo Desks
Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7809-ADJG4-25
Zoro # G9511349
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 25-1/2"
- Overall Height 26" to 31"
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 25-1/2" |
Overall Height | 26" to 31" |
Width | 36" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Gray Nebula |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Top Material | Laminate |
Series | ELO Mini Nimbus |
Description
Desk,Grey Nebula,25.5 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- COASTER Coaster 801038 1 Drawer Writing Desk - Antique nutmeg & Dark bronze (801038)
- CONVENIENCE CONCEPTS Corner Computer Desk - Laricina - White (HI3532993)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- SAUDER Palladia Computer Desk Spo , Large drawer/shelf features flip-down panel for keyboard/mouse (424819)
- Elo Desks Desks