Shop All Desks
Elo Desks
Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7809-ADJ09-25
Zoro # G9511297
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 25-1/2"
- Overall Height 26" to 31"
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 25-1/2" |
Overall Height | 26" to 31" |
Width | 36" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Gray Nebula |
Material | Laminate |
Top Material | Laminate |
Series | ELO Mini Nimbus |
Frame Material | Medium Density Fiberboard |
Description
Desk,Grey Nebula,25.5 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- SAUDER Rollingwood Country 54 in. Hutch , Attaches to <a href= in./Products/431437 (431435)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172MA)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- Elo Desks Desks