Shop All Desks
Elo Desks
Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7400-ADJ09-25
Zoro # G9510256
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Width | 36" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Gray Nebula |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | ELO Connect 4 |
Top Material | Laminate |
Description
Desk,Grey Nebula,24 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- ELO DESKS Classroom Desk, 25-1/2" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- BAXTON STUDIO Rhombus Writing Desk (108-5430)
- OFFICESOURCE 71.00'' W X 42.50'' H, Maple (OS77MA)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- Elo Desks Desks