Shop All Desks
Elo Desks
Classroom Desk, 24" D X 33" W X 26" to 31" H, Oak, Laminate
Mfr # ELO6217-ADJ09-32-32
Zoro # G9510481
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 33"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 33" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Height | 26" to 31" |
Width | 33" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Oak |
Material | Laminate |
Color Top | Oak |
Frame Material | Medium Density Fiberboard |
Top Material | Laminate |
Series | ELO Connect 8 |
Description
Desk,Banister Oak,24 In. x 33 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- FLASH FURNITURE Sled Stack Chair, Plastic, Air-Vent Bck, OR (RUT-498A-ORANGE-GG)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D X 36 in W X Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- TRADEMARK GLOBAL Trademark Global 80-CT10080 Mobile Rolling Cart Compact Computer Desk (80-CT10080)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MOCHA/BLACK (P3231MOP)
- SAFCO 22" D X 35.5" W X 34 in H, Cherry/Black (1927CY)
- SAUDER Cannery Bridge Credenza Sm A2 (429513)
- Elo Desks Desks