Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO6173-ADJ09-94-94
Zoro # G9506747
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Fusion Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Width | 36" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk,Fusion Maple,24" x 36",Black Legs |
Color | Fusion Maple |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | Plymouth II XL |
Top Material | Laminate |
Color Top | Fusion Maple |
Description
Desk,Fusion Maple,24 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS22V (OS22VCG)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS89 (OS89MW)
- QUANTUM SIT-STAND DESK SERIES 6'x6' L-Shaped Adjustable Electric Sit-Stand Desk with lock box in Sea Salt, mfgd w/Board Work Top (CY-QNT_L36-6x6)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- Elo Desks Desks