Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 21-1/4" to 26-1/4" H, Gray Nebula, Laminate
Mfr # ELO7173-EJA09-25
Zoro # G9506476
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 21-1/4" to 26-1/4"
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 21-1/4" to 26-1/4" |
Height | 21-1/4" to 26-1/4" |
Width | 36" |
Details
Type | Classroom Desk |
Item | Desk,Grey Nebula,24" x 36",Black Legs |
Color | Gray Nebula |
Material | Laminate |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | Plymouth II XL |
Description
Desk,Grey Nebula,24 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, White Marble Look Laminate (I 2255)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD713547CH)
- SP RICHARDS Lorell® Credenza Shell - 60"W x 24"D x 29-1/2"H - Mahogany - Essentials Series (LLR69378)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 32"L, Work, Metal, Grey, Black (I 7331)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 36'' (SGLHLPL101MW)
- Elo Desks Desks