Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 21-1/4" to 26-1/4" H, Gray Nebula, Laminate
Mfr # ELO6400-EJAG4-25-25
Zoro # G9507340
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 21-1/4" to 26-1/4"
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 21-1/4" to 26-1/4" |
Width | 36" |
Height | 21-1/4" to 26-1/4" |
Details
Type | Classroom Desk |
Item | Desk,Grey Nebula,24" x 36",Silver Legs |
Color | Gray Nebula |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | ELO Connect 4 |
Top Material | Laminate |
Description
Desk,Grey Nebula,24 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105905R.NN)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation “72W x 32D” - Cherry (77310CH)
- HON Mod Desk Shell, 60w x 30d x 29h, Slate Teak (HONLDS6030LS1)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- FLASH FURNITURE Clifton Rustic Walnut Computer Desk with (NAN-CLIFTON-RU-GG)
- Elo Desks Desks