Shop All Desks
Elo Desks
Classroom Desk, 24" D, 33" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO7217-ADJG4-66
Zoro # G9510560
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 33"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 33" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Width | 33" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | ELO Connect 8 |
Top Material | Laminate |
Description
Desk,MT Wal.,24 In. x 33 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- SAUDER Palladia Executive Desk Glacier Oak A2 (432726)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Dark Gray (1958DG)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- INTERION BY GLOBAL INDUSTRIAL Interion Electric Height Adjustable Desk, 48inW x 30inD, Gray W/ Black Base (695779GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Black, Contemporary, Modern (I 7450)
- Elo Desks Desks