Shop All Desks
Elo Desks
Classroom Desk, 24" D, 33" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO7217-ADJ09-66
Zoro # G9510579
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 33"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 33" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Height | 26" to 31" |
Width | 33" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Series | ELO Connect 8 |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Description
Desk,MT Wal.,24 In. x 33 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- BACK2BASICS Klin Desk, 33 x 19 in. (BA2659376)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97MW)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Ash (ZUD310)
- Elo Desks Desks