Shop All Desks
Elo Desks
Classroom Desk, 24" D, 33" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO6217-ADJ09-66-66
Zoro # G9510536
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 33"
- Overall Depth 24"
- Overall Height 26" to 31"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 33" |
Overall Depth | 24" |
Overall Height | 26" to 31" |
Width | 33" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Series | ELO Connect 8 |
Frame Material | Medium Density Fiberboard |
Top Material | Laminate |
Description
Desk,MT Wal.,24 In. x 33 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- AT-A-GLANCE BREAST CANCER MTHLY DESK/WAL CAL., 12-MTH (AAGPMPN5028)
- INTERNATIONAL CONCEPTS Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White (K128-71-C220)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- Elo Desks Desks