Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO6600-ADJG4-94-94
Zoro # G9511175
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 30"
- Overall Depth 22-1/2"
- Overall Height 26" to 31"
- Color Fusion Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 22-1/2" |
Overall Height | 26" to 31" |
Width | 30" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Fusion Maple |
Material | Laminate |
Top Material | Laminate |
Color Top | Fusion Maple |
Series | ELO Adapt |
Frame Material | Medium Density Fiberboard |
Description
Desk,Fusion Mpl,22.5 In. x 30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit & 35 in. Return- Mahogany (LLDSP7124MH)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- Elo Desks Desks