Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 21-1/4" to 26-1/4" H, Oak, Laminate
Mfr # ELO6600-EJAG4-32-32
Zoro # G9508320
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 30"
- Overall Depth 22-1/2"
- Overall Height 21-1/4" to 26-1/4"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 22-1/2" |
Overall Height | 21-1/4" to 26-1/4" |
Width | 30" |
Height | 21-1/4" to 26-1/4" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Oak |
Material | Laminate |
Series | ELO Adapt |
Frame Material | Medium Density Fiberboard |
Color Top | Oak |
Top Material | Laminate |
Description
Desk,Banister Oak,22.5 In.x30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- MONARCH SPECIALTIES Computer Desk, Home Office, Bookcase, Corner, L Shape, Work, Laptop, Laminate, White (I 7022)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- ATLANTIC FURNITURE Atlantic Furniture AH12234 Lexi Desk with Drawer - Antique Walnut (AH12234)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, White, Thermofused Laminate (ZUS297)
- Elo Desks Desks