Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 21-1/4" to 26-1/4" H, Montana Walnut, Laminate
Mfr # ELO7600-EJAG4-66
Zoro # G9508339
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 30"
- Overall Depth 22-1/2"
- Overall Height 21-1/4" to 26-1/4"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 22-1/2" |
Overall Height | 21-1/4" to 26-1/4" |
Width | 30" |
Height | 21-1/4" to 26-1/4" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Top Material | Laminate |
Series | ELO Adapt |
Description
Desk,MT Wal.,22.5 In. x 30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Shelves, Work, Metal, Laminate, White (I 7163)
- MARTHA STEWART Noah Home Office Parsons Desk in Walnut Wood Grain w/Polished Brass Metal Frame (XU-M-BLK-106-BR-GLD-MS)
- WHALEN Workstation with Integrated Bookcase and Power Center, 48.3in x 31.75in x 55.25in, Desert Ash/Black (SPLS-TU48CD)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Grey (I 7501)
- Elo Desks Desks