Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 21-1/4" to 26-1/4" H, Bannister Oak, Laminate
Mfr # ELO7600-EJAG4-32
Zoro # G9508138
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 30"
- Overall Depth 22-1/2"
- Overall Height 21-1/4" to 26-1/4"
- Color Bannister Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 22-1/2" |
Overall Height | 21-1/4" to 26-1/4" |
Height | 21-1/4" to 26-1/4" |
Width | 30" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Bannister Oak |
Material | Laminate |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Color Top | Oak |
Series | ELO Adapt |
Description
Desk,Banister Oak,22.5 In.x30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Full Size Platform Bed (184-11045-Zoro)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 30'' (SGLHLPL105MA)
- LORELL 23.6" D, 41.4" W, 30" H, Mahogany, P2 Particleboard (LLR34324)
- HON Mod Desk Shell, 60w x 30d x 29h, Slate Teak (HONLDS6030LS1)
- Elo Desks Desks