Shop All Desks
Elo Desks
Classroom Desk, 21-1/2" D, 31" W, 26" to 31" H, Oak, Laminate
Mfr # ELO6810-ADJ09-32-32
Zoro # G9511699
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 31"
- Overall Depth 21-1/2"
- Overall Height 26" to 31"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31" |
Overall Depth | 21-1/2" |
Overall Height | 26" to 31" |
Height | 26" to 31" |
Width | 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Oak |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | ELO Adapt II |
Top Material | Laminate |
Color Top | Oak |
Description
Desk,Banister Oak,21.5 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- HON HON® Hutch with Doors - 60"W x 14-5/8"D x 37-1/8"H Mahogany - 10500 Series (HON105324NN)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- Elo Desks Desks