Shop All Desks
Elo Desks
Classroom Desk, 21-1/2" D, 31" W, 21-1/4" to 26-1/4" H, Montana Walnut, Laminate
Mfr # ELO7810-EJAG4-66
Zoro # G9508235
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 31"
- Overall Depth 21-1/2"
- Overall Height 21-1/4" to 26-1/4"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31" |
Overall Depth | 21-1/2" |
Overall Height | 21-1/4" to 26-1/4" |
Width | 31" |
Height | 21-1/4" to 26-1/4" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | ELO Adapt II |
Description
Desk,MT Wal.,21.5 In. x 30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- MAYBERRY RUG Mayberry Rug HS3783 8X10 7 ft. 10 in. x 9 ft. 10 in. Hearthside Rustic Panel Area Rug; Multi Color (HS3783 8X10)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- INVAL Corner Computer Desk 85.5 in. W Washed Oak 2 -Drawer with File Storage (ET-3415)
- Elo Desks Desks