Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Oak, Laminate
Mfr # ELO7171-ADJG4-32
Zoro # G9511218
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 27-1/2"
- Overall Depth 20"
- Overall Height 26" to 31"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27-1/2" |
Overall Depth | 20" |
Overall Height | 26" to 31" |
Height | 26" to 31" |
Width | 27-1/2" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Oak |
Material | Laminate |
Color Top | Oak |
Series | ELO Plymouth II |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Description
Desk,Banister Oak,20 In.x27.5 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- HON Mod Desk Shell, 60w x 30d x 29h, Slate Teak (HONLDS6030LS1)
- HOMEROOTS 29.75 in. White MDF & Silver Metal Computer Desk (333371)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- Elo Desks Desks