Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO7171-ADJG4-66
Zoro # G9511516
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 27-1/2"
- Overall Depth 20"
- Overall Height 26" to 31"
- Color Montana Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27-1/2" |
Overall Depth | 20" |
Overall Height | 26" to 31" |
Width | 27-1/2" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Montana Walnut |
Material | Laminate |
Top Material | Laminate |
Series | ELO Plymouth II |
Frame Material | Medium Density Fiberboard |
Description
Desk,MT Wal.20 In. x 27.5 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- SAUDER Whitaker Point 60 in. Short Hutch Nm 3a , (429370)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- AMERICAN FURNITURE CLASSICS Corner Desk with Monitor Platform (22110)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- Elo Desks Desks