Shop All Desks
Elo Desks
Classroom Desk, 18" D X 30" W X 26" to 31" H, Bannister Oak, Laminate
Mfr # ELO6216-ADJ09-32-32
Zoro # G9510439
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 30"
- Overall Depth 18"
- Overall Height 26" to 31"
- Color Bannister Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 18" |
Overall Height | 26" to 31" |
Width | 30" |
Height | 26" to 31" |
Details
Type | Classroom Desk |
Item | Desk |
Color | Bannister Oak |
Material | Laminate |
Series | ELO Connect 6 |
Top Material | Laminate |
Color Top | Oak |
Frame Material | Medium Density Fiberboard |
Description
Desk,Banister Oak,18 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 31-1/2" D X 63" W X 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- ELO DESKS Classroom Desk, 25-1/2" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- HON 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- REGENCY 24 D X 42 W X 29 H, Cherry, Wood (LDS4224CH)
- FLASH FURNITURE 24 W X 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- HON Pedestal Desk, 30 in D X 48" W X 29-1/2 in H (H38251.N.S)
- Elo Desks Desks