Shop All Desks
Elo Desks
20" D, 36" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO6500-ADJ09-94-94
Zoro # G9511105
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Depth 20"
- Overall Height 26" to 31"
- Color Fusion Maple
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 20" |
Overall Height | 26" to 31" |
Width | 36" |
Height | 26" to 31" |
Details
Item | Desk |
Color | Fusion Maple |
Material | Laminate |
Series | ELO Ocho |
Color Top | Fusion Maple |
Top Material | Laminate |
Description
Desk,Fusion Maple,20 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- HON HON® Double Pedestal Desk - 60"W x 30"D x 29-1/2"H - Mahogany - 10500 Series (HON10573NN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Walnut (I 7610)
- CONVENIENCE CONCEPTS Designs2Go Office Caddy, White - 23.75 x 25 x 11.75 in. (HI2539846)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103WH)
- Elo Desks Desks