Shop All Desks
Elo Desks
20" D, 36" W, 21-1/4" to 26-1/4" H, Oak, Laminate
Mfr # ELO7500-EJAG4-32
Zoro # G9507891
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Depth 20"
- Overall Height 21-1/4" to 26-1/4"
- Color Oak
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 20" |
Overall Height | 21-1/4" to 26-1/4" |
Width | 36" |
Height | 21-1/4" to 26-1/4" |
Details
Item | Desk |
Color | Oak |
Material | Laminate |
Series | ELO Ocho |
Color Top | Oak |
Top Material | Laminate |
Description
Desk,Banister Oak,20 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS211 (OS211MW)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Natural, Black (I 7678)
- BESTAR Bestar L Desk W/ Pedestal - 71" - Slate & Sandstone - Connexion Series (93880-1459)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- Elo Desks Desks