Shop All Point-and-Shoot Cameras
This Product is Discontinued
Elmo Usa
Elmo Document Camera; 5.2Optical Zoom Teachers Tool; 8. (Discontinued)
Mfr # TT02RX
Zoro # G4612760
Free Shipping & Returns
This Product is Discontinued
Key Features
- Optical Zoom 5.2x
- Height 16.2"
- Digital Zoom 8x
- Depth 14.6"
- Width 13.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmo Usa
- MFR # TT02RX
- Zoro # G4612760
- Country of Origin Unknown
- Category Point-and-Shoot Cameras
Dimensions
Height | 16.2" |
Depth | 14.6" |
Width | 13.8" |
Focal Length | 3.85 mm to 20.20 mm |
Details
Optical Zoom | 5.2x |
Digital Zoom | 8x |
Product Type | Document Camera |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.