Shop All Compressor Oil
Elmo Rietschle
Vacuum Pump Oil, Mineral, 1 Qt, 100 Grade
Mfr # 75175001
Zoro # G0614345
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Grade No
- Size 1 qt.
- Container Type Bottle
- SAE Grade Not Specified
- ISO Viscosity Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 75175001
- Zoro # G0614345
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
Food Grade | No |
Container Type | Bottle |
SAE Grade | Not Specified |
ISO Viscosity Grade | 100 |
Flash Point | 450 Degrees F |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
Base Oil | Mineral |
Application | Elmo Rietschle VC and VCE Series |
Viscosity @ 100C | 11.7 cSt |
Viscosity @ 40C | 100 cSt |
Viscosity Index | 105 |
NSF Rating | Not Rated |
Container | 1 qt Bottle |
Series | Multi-Lube |
For Use With | Elmo Rietschle VC and VCE Series |
Type | Mineral |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 100, Viscosity Index 105, Flash Point 450 Degrees F, Food Grade No, Series Multi-Lube, Application Elmo Rietschle VC and VCE Series, Base Oil Mineral, Viscosity @ 40C 100 cSt, Viscosity @ 100C 11.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907-2RS (61907 2RS PRX)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (AMMONIA COMPRESSOR 68-001)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- Elmo Rietschle Air Compressors