Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 84.2 cfm, 16.5" W, 27 in Hg
Mfr # 1028983100
Zoro # G305302110
product price: $9,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,169.99
Free 30-Day Returns
Key Features
- Weight 212 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
- Overall Width 16.5 in
- Overall Height 10.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028983100
- Zoro # G305302110
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Width | 16.5 in |
Overall Height | 10.9 in |
Description
Vacuum Pump, Voltage Not Applicable, Maximum Vacuum 27 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- KING ELECTRIC W Wall Heater 120V 1500-750W White (W1215-W)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- MAXITROL R500S-3/4 3/4" Gas Pressure (R500S-3/4)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- PLATINUM Refrigerant Evacuation Pump, Platinum (DV-240DC)
- Elmo Rietschle Vacuum Pumps