Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 84.2 cfm, 16.5" W, 18 in Hg
Mfr # 1028980100
Zoro # G805302092
product price: $9,042.99
/ea
Free Shipping & Returns
$9,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 212 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
- Compressor Type Claw
- Overall Height 10.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028980100
- Zoro # G805302092
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Height | 10.9 in |
Overall Width | 16.5 in |
Description
Vacuum Pump, Voltage Not Applicable, Maximum Vacuum 18 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14251.C 6PK)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- SUPCO Quick Disc-HT, T1112C, PK100 (T1112C)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- ROBINAIR Vaccuum Pump Oil 4 Gal Per Case (13204)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- Elmo Rietschle Vacuum Pumps