Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 7.5hp, 177cfm, 3 Phase, 2"Inlet
Mfr # 1029320400-7H200
Zoro # G505302118
product price: $13,882.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$13,882.99
Free 30-Day Returns
Key Features
- Voltage 200V AC
- Phase Three
- Weight 347.5 lb
- Inlet Size 2 in
- Overall Length 38.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029320400-7H200
- Zoro # G505302118
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 38.71 in |
Overall Height | 15.28 in |
Overall Width | 20.47 in |
Description
Vacuum Pump, Output Power 7.5 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 177 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626461R L160 Manual Reset Safety (626461R)
- HOSHIZAKI Valve Housing (321001-01)
- FOSTORIA Ir-Heater, 2500-Watts, 480V (MM-33A)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- GAST 30/Skid Vg-065-00-00 Vacuum Generator (VG-065-00-00)
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display (NRDD)
- ATD TOOLS Vacuum Pump 1.8 CFM (ATD-3451)
- Elmo Rietschle Vacuum Pumps