Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 7.5hp, 177cfm, 3 Phase, 2"Inlet
Mfr # 1029320400-7H
Zoro # G405302102
product price: $13,882.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$13,882.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Phase Three
- Weight 347.5 lb
- Inlet Size 2 in
- Overall Length 38.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029320400-7H
- Zoro # G405302102
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 38.71 in |
Overall Width | 20.47 in |
Overall Height | 15.28 in |
Description
Vacuum Pump, Output Power 7.5 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 177 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- SCOTCH 3M Filtrete 23 in. W X 23 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL40-4)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- FIREYE Program Module (MP100)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- NAVAC Smart Vacuum Pump, 6 CFM, DC, Digital Control, w/ Micron Gauge (NRP6Di)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- Elmo Rietschle Vacuum Pumps