Shop All Vacuum Pumps
This Product is Discontinued
Elmo Rietschle
Vacuum Pump, 5 HP, 29.9In. Hg, 71.0 cfm (Discontinued)
Mfr # VC-100
Zoro # G9891646
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 5 hp
- Voltage 200V AC
- Phase 3
- Weight 213 lb
- Amps AC 15.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # VC-100
- Zoro # G9891646
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 31.62 in |
Overall Width | 16 in |
Overall Height | 11.81 in |
Outlet Size | 2 in BSP |
Inlet Size | 1 1/2 in NPT |
Description
Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 902.9 cfm, Maximum Vacuum 0.1 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type BSP, Application Air, Inert Gas, Maximum Discharge Pressure 0.1 mbar, Maximum Operating Pressure 29.91 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.