Shop All Diaphragm Compressors & Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L
Mfr # 1029290400-5H2
Zoro # G311248532
product price: $11,746.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$11,746.99
Free 30-Day Returns
Key Features
- Voltage 200V AC
- Inlet Size 1 1/2 in
- Outlet Size 2 in
- Overall Width 15.9 in
- Overall Height 12.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029290400-5H2
- Zoro # G311248532
- Country of Origin Germany
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 2 in |
Overall Width | 15.9 in |
Overall Height | 12.83 in |
Overall Length | 30.9 in |
Description
Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 212 cfm, Maximum Vacuum 0.5 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying, Maximum Discharge Pressure 29.91 in Hg, Maximum Operating Pressure 500 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- Elmo Rietschle Vacuum Pumps & Blowers