Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L
Mfr # 1029260400-5H2
Zoro # G011420238
product price: $6,897.99
/ea
Free Shipping & Returns
$6,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200V AC
- Phase Three
- Weight 213.8 lb
- Overall Length 30.9 in
- Valve Type Ballast, Vacuum Non-Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029260400-5H2
- Zoro # G011420238
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 30.9 in |
Overall Height | 12.83 in |
Overall Width | 15.9 in |
Outlet Size | 2 in |
Inlet Size | 1 1/2 in |
Description
Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 212 cfm, Maximum Vacuum 0.5 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying, Maximum Discharge Pressure 29.91 in Hg, Maximum Operating Pressure 500 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Repair Kit (RK-24)
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- Elmo Rietschle Vacuum Pumps