Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 43.5 cfm, 16.5" W, 27 in Hg
Mfr # 1028953100
Zoro # G205302197
product price: $8,253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,253.99
Free 30-Day Returns
Key Features
- Weight 154 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
- Overall Width 16.5 in
- Overall Height 10.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028953100
- Zoro # G205302197
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Width | 16.5 in |
Overall Height | 10.9 in |
Description
Vacuum Pump, Voltage Not Applicable, Maximum Vacuum 27 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- DANFOSS Tua/Tuae Orifice Assembly 05 (068U1035)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- NAVAC Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DM)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- Elmo Rietschle Vacuum Pumps