Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 43.5 cfm, 16.5" W, 18 in Hg
Mfr # 1028950100
Zoro # G505302170
product price: $8,085.99
/ea
Free Shipping & Returns
$8,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 154 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
- Overall Width 16.5 in
- Overall Height 10.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028950100
- Zoro # G505302170
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Width | 16.5 in |
Overall Height | 10.9 in |
Description
Vacuum Pump, Voltage Not Applicable, Maximum Vacuum 18 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- LENNOX Pilot Burner Assembly (61854)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 250,000 BtuH, 14 11/16 in Wx (6BY72)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. (2002-0005)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- PLATINUM Refrigerant Evacuation Pump, Platinum (DV-240DC)
- Elmo Rietschle Vacuum Pumps