Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 3 kW, 16.5" W, 27 in Hg
Mfr # 1028983100-4H
Zoro # G505302125
product price: $10,478.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$10,478.99
Free 30-Day Returns
Key Features
- Voltage -/ 460 V +/-10% (60 Hz), 230 / 400 V +/-10% (50 Hz)
- Phase Three
- Weight 212 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028983100-4H
- Zoro # G505302125
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Width | 16.5 in |
Overall Height | 10.9 in |
Description
Vacuum Pump, Output Power 3 kW, Phase Three, Voltage -/ 460 V +/-10 Percent (60 Hz), 230 / 400 V +/-10 Percent (50 Hz), Maximum Vacuum 27 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- DAYTON Volume Control Damper, 8-1/4"D, 8"Duct Dia (3HGN8)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20242.13 4PK)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- Elmo Rietschle Vacuum Pumps