Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 3 kW, 16.5" W, 18 in Hg
Mfr # 1028980100-4H
Zoro # G505302101
product price: $9,692.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$9,692.99
Free 30-Day Returns
Key Features
- Voltage -/ 460 V +/-10% (60 Hz), 230 / 400 V +/-10% (50 Hz)
- Phase Three
- Weight 212 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028980100-4H
- Zoro # G505302101
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Height | 10.9 in |
Overall Width | 16.5 in |
Description
Vacuum Pump, Output Power 3 kW, Phase Three, Voltage -/ 460 V +/-10 Percent (60 Hz), 230 / 400 V +/-10 Percent (50 Hz), Maximum Vacuum 18 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Solenoid Valve Repair Kit (032U1073)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- LENNOX Flame Sensor (17J56)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity (1407K-15)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- Elmo Rietschle Vacuum Pumps