Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 212 cfm, 2" Inlet, 29.91 in Hg
Mfr # 1029350400
Zoro # G905302138
product price: $16,451.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$16,451.99
Free 30-Day Returns
Key Features
- Weight 220.5 lb
- Inlet Size 2 in
- Overall Length 40.21 in
- Outlet Gender Female
- Pump Type Rotary Vane Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029350400
- Zoro # G905302138
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 40.21 in |
Overall Height | 15.28 in |
Overall Width | 20.47 in |
Description
Vacuum Pump, Output Power Not Applicable, Phase Not Applicable, Voltage Not Applicable, Maximum Flow Rate 212 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging, Maximum Operating Pressure 29.91 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Kpu61 Temp -20/60F SPDT 80"Cap (060L5201)
- ALL-FILTERS 20X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20302.11 6pk+)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- MASTERCOOL 3 CFM Two Stage Vacuum Pump (ML90063-2V-110-B)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- Elmo Rietschle Vacuum Pumps