Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 1.8 kW, 16.5" W, 27 in Hg
Mfr # 1028953100-2H
Zoro # G805302078
product price: $8,383.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$8,383.99
Free 30-Day Returns
Key Features
- Voltage 230 / 400 V +/-10% (50 Hz), 265 / 460 V +/-10% (60 Hz)
- Phase Three
- Weight 154 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1028953100-2H
- Zoro # G805302078
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Height | 10.9 in |
Overall Width | 16.5 in |
Description
Vacuum Pump, Output Power 1.8 kW, Phase Three, Voltage 230 / 400 V +/-10 Percent (50 Hz), 265 / 460 V +/-10 Percent (60 Hz), Maximum Vacuum 27 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc100A1003 16" X 20" Media (FC100A1003)
- CARRIER Thermistor Sensor (HH79NZ029)
- BROAN Ducts (634)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3081-02)
- FJC R1234Yf/R134A Vacuum Pump 5.0 Cfm (6930)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. (U5VP2)
- Elmo Rietschle Vacuum Pumps