Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 177 cfm, 2" Inlet, 29.91 in Hg
Mfr # 1029320400
Zoro # G905302084
product price: $12,206.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$12,206.99
Free 30-Day Returns
Key Features
- Weight 220.5 lb
- Inlet Size 2 in
- Overall Length 38.71 in
- Standards CSA, CSA EEV, UR
- Maximum Operating Temperature 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029320400
- Zoro # G905302084
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 38.71 in |
Overall Height | 15.28 in |
Overall Width | 20.47 in |
Description
Vacuum Pump, Output Power Not Applicable, Phase Not Applicable, Voltage Not Applicable, Maximum Flow Rate 177 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 26B1A0E (26B1A0E)
- DIAL MFG Dial Motor 1/3H 1Sp (2201)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- KING ELECTRIC Paw Wall Heater 120V 1500W White (PAW1215-W)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- FJC Vacuum Pump, 3.0 CFM (6909)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- Elmo Rietschle Vacuum Pumps