Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 1.5 kW, 16.5" W, 18 in Hg
Mfr # 1028950100-2H
Zoro # G805302184
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,359.99
Free 30-Day Returns
Key Features
- Voltage 230 / 400 V +/-10% (50 Hz), 265 / 460 V +/-10% (60 Hz)
- Phase Three
- Weight 154 lb
- Inlet Size 1 1/2 in
- Overall Length 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmo Rietschle
- MFR # 1028950100-2H
- Zoro # G805302184
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 1 1/2 in |
Overall Length | 27.8 in |
Overall Width | 16.5 in |
Overall Height | 10.9 in |
Description
Vacuum Pump, Output Power 1.5 kW, Phase Three, Voltage 230 / 400 V +/-10 Percent (50 Hz), 265 / 460 V +/-10 Percent (60 Hz), Maximum Vacuum 18 in Hg, Inlet Size 1 1/2 in, Inlet Type BSPP, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 12" (BH-12)
- FENWAL Ignition Board Remote Sense (35-725903-997)
- HONEYWELL HOME Center, Fan Control (R8285A1048)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- MILWAUKEE TOOL M18 FUEL 5 CFM Vacuum Pump Kit (2941-21)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- Elmo Rietschle Vacuum Pumps