Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 10 hp, 212cfm, 3 Phase, 2"Inlet
Mfr # 1029350400-10H200
Zoro # G905302053
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$18,595.99
Free 30-Day Returns
Key Features
- Voltage 200V AC
- Phase Three
- Weight 385.5 lb
- Inlet Size 2 in
- Overall Length 40.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmo Rietschle
- MFR # 1029350400-10H200
- Zoro # G905302053
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 40.21 in |
Overall Width | 20.47 in |
Overall Height | 15.28 in |
Description
Vacuum Pump, Output Power 10 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 212 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- PECO Fan Coil Thermostat, Wall Mnt, SPST Switch (TW180-1)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (5C210)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- PRO-SET Vacuum Pump, 4cfm, 1/3hp (VP4S)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- Elmo Rietschle Vacuum Pumps