Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 10 hp, 212cfm, 3 Phase, 2"Inlet
Mfr # 1029350400-10H
Zoro # G705302154
product price: $18,595.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$18,595.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Phase Three
- Weight 385.5 lb
- Inlet Size 2 in
- Overall Length 40.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 1029350400-10H
- Zoro # G705302154
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Inlet Size | 2 in |
Overall Length | 40.21 in |
Overall Height | 15.28 in |
Overall Width | 20.47 in |
Description
Vacuum Pump, Output Power 10 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 212 cfm, Maximum Vacuum 29.91 in Hg, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Gender Female, Application Industrial Vacuum, Meat Packing, Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Shaft Shutter (328648-01)
- SUPCO Relay Capacitor Overload (RCO220)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- ATD TOOLS Vacuum Pump 1.8 CFM (ATD-3451)
- MASTERCOOL 3 CFM Two Stage Vacuum Pump (ML90063-2V-110-B)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- Elmo Rietschle Vacuum Pumps