Shop All Vacuum Pumps
Elmo Rietschle
Vacuum Pump, 1-1/2 HP, 18.0 cfm, 200V
Mfr # VCE-25
Zoro # G7179697
Free Shipping & Returns
$4,446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 200V AC
- Phase 3
- Amps AC 5.3
- Weight 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmo Rietschle
- MFR # VCE-25
- Zoro # G7179697
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 20.37 in |
Overall Width | 13.12 in |
Overall Height | 10 in |
Outlet Size | 1/2 in BSP |
Inlet Size | 3/4 in NPT |
Description
Vacuum Pump, Output Power 1.5 hp, Phase Three, Voltage 200V AC, Maximum Flow Rate 17.6 cfm, Maximum Vacuum 10 mbar, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type BSP, Application Air, Inert Gas, Maximum Discharge Pressure 10 mbar, Maximum Operating Pressure 29.63 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- IMPERIAL MFG Imperial 3 in. D X 24 in. L Steel Stove Pipe (BM0343)
- ZORO SELECT Ceiling Diffuser, Square, 8 in, White, Steel (4MJV3)
- K-TOOL INTERNATIONAL 24" Waterproof Non Oscillating Pedestal Fan (KTI77723)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- ELMO RIETSCHLE Vacuum Pump, 5 hp, 200V AC, Slide, 30.9" L (1029260400-5H2)
- PLATINUM Refrigerant Evacuation Pump, Platinum (DV-240DC)
- FJC Vacuum Pump/Manifold Gauge Set (KIT6)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. (DV-285N)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- Elmo Rietschle Vacuum Pumps