Shop All Compressor Air Filters
Elmo Rietschle
Exhaust Filter Kit, VC-50/VC-75, 3 Filters
Mfr # 474
Zoro # G4998725
original price:
$528.99
13% off
new price: $455.99
/pk 3, $152.00/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Borosilicate Glass
- Rated Flow Rate 18
- Outside Dia. (In.) 3 7/8 in
- For Use With Mfr. No. VC-50 and VC-75
- Filtration Efficiency 99.97 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 474
- Zoro # G4998725
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 3 7/8 in |
Height (In.) | 4 7/8 in |
Overall Height | 4 7/8 in |
Outside Diameter | 3 7/8 in |
Details
Element Material | Borosilicate Glass |
Rated Flow Rate | 18 |
For Use With | Mfr. No. VC-50 and VC-75 |
Filtration Efficiency | 99.97 % |
Type | Replacement Element |
Compressor HP | 3 |
Includes | (3) Filters |
Item | Exhaust Filter Kit |
Compressor Output Power | 3 hp |
Compatible Manufacturer Part Number | Mfr. No. VC-50, VC-75 |
Description
Exhaust Filter Kit, Compatible Manufacturer Part Number Mfr. No. VC-50, VC-75, Compatible Grainger Part Number 36Z455, 5KY80, Outside Diameter 3 7/8 in, Overall Height 4 7/8 in, Compressor Output Power 3 hp, Filtration Efficiency 99.97 Percent, Element Material Borosilicate Glass, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- SPEEDAIRE Lubricator Bowl, For Standard Lubricators (1AKJ1)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- ELMO RIETSCHLE Filter (731143)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- Elmo Rietschle Compressed Air Treatment